FACOM

FACOM Socket for hexagonal nut - K.19LA - Long socket 3/4" 6-point - 19mm

  • ERIKS:23443358
  • Manufacturer:3148510300856
Image 1
3/4in square drive long reach OGV profile socket.
Save to list

€27.42/ pieceexcl. VAT

€33.18incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
K.LA
Wrench width
19 mm
Connection size
3/4 in
Length
90 mm
Weight
339 g