FACOM

FACOM Socket for hexagonal nut - J.9LA - Lang socket 3/8" 12-point - 9mm

  • ERIKS:23443261
  • Manufacturer:3148510280110
Image 1
3/8in square drive junior range long reach OGV® 12 point socket.
Save to list

€11.95/ pieceexcl. VAT

€14.46incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
J.LA
Wrench width
9 mm
Connection size
3/8 in
Length
55 mm
Weight
47 g