FACOM

FACOM Socket for hexagonal nut - J.9H - 3/8" 6-point - 9mm

  • ERIKS:23443205
  • Manufacturer:3148510274102
Image 1
3/8in square drive junior range OGV® 6 point socket.
Save to list

€5.01/ pieceexcl. VAT

€6.06incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
J.H
Wrench width
9 mm
Connection size
3/8 in
Outer Diameter
13.5 mm
Length
27 mm
Weight
25 g
Alternatives
Product Image

FORMAT Socket wrench insert hex. 3/8" 9x30 mm

  • Eriks:23061766
  • Manufacturer:4317784123266

€2.69/ pieceexcl. VAT

€3.25incl. VAT

Estimated delivery date - 12/11/2026