FACOM

FACOM Socket for hexagonal nut - J.9 - 3/8" 12-point - 9mm

  • ERIKS:23443171
  • Manufacturer:3148510271309
Image 1
J - 3/8" METRIC 12-POINT SOCKETS
-STANDARDS: NF ISO 2725-1, NF ISO 1711-1, ISO 2725-1, ISO 1711-1, DIN 3124, ASME B107.5
-OGV® profile: more powerful tightening, preserves fasteners.
-Finish: bright chrome.
Save to list

€5.01/ pieceexcl. VAT

€6.06incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
J
Wrench width
9 mm
Connection size
3/8 in
Outer Diameter
13.5 mm
Length
27 mm
Weight
25 g