FACOM

FACOM Socket for hexagonal nut - J.7H - 3/8" 6-point - 7mm

  • ERIKS:23443198
  • Manufacturer:3148510273983
Image 1
3/8in square drive junior range OGV® 6 point socket.
Save to list

€5.01/ pieceexcl. VAT

€6.06incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
J.H
Wrench width
7 mm
Connection size
3/8 in
Outer Diameter
11 mm
Length
27 mm
Weight
24 g
Alternatives
Product Image

FORMAT Socket wrench insert hex. 3/8" 7x30 mm

  • Eriks:23061764
  • Manufacturer:4317784123242

€2.69/ pieceexcl. VAT

€3.25incl. VAT

Estimated delivery date - 12/11/2026