FACOM

FACOM Socket for hexagonal nut - J.7/16 - 3/8" 12-Point 7/16"

  • ERIKS:23443242
  • Manufacturer:3148510277202
Image 1
3/8in square drive junior range OGV® 12 point socket.
Save to list

€5.76/ pieceexcl. VAT

€6.97incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
J
Wrench width
7/16 in
Connection size
3/8 in
Length
27 mm
Weight
27 g