FACOM

FACOM Socket for hexagonal nut - J.5/8 - 3/8" 12-Point 5/8"

  • ERIKS:23443245
  • Manufacturer:3148510277806
Image 1
J - 3/8" INCH 12-POINT SOCKETS
-STANDARDS: ASME B107.1
-OGV® profile: more powerful tightening, preserves fasteners.
-Available as rack sets (Ref J.40U).
-Finish: bright chrome.
Save to list

€5.76/ pieceexcl. VAT

€6.97incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
J
Wrench width
5/8 in
Connection size
3/8 in
Length
30 mm
Weight
46 g