FACOM

FACOM Socket for hexagonal nut - J.21LA - long socket 3/8" 12-point - 21mm

  • ERIKS:23443272
  • Manufacturer:3148510281315
Image 1
3/8in square drive junior range long reach OGV® 12 point socket.
Save to list

€14.32/ pieceexcl. VAT

€17.33incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
J.LA
Wrench width
21 mm
Connection size
3/8 in
Length
60 mm
Weight
123 g