FACOM

FACOM Socket for hexagonal nut - J.21 - 3/8" 12-point - 21mm

  • ERIKS:23443183
  • Manufacturer:3148510272504
Image 1
3/8in square drive junior range OGV® 12 point socket.
Save to list

€6.08/ pieceexcl. VAT

€7.36incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
J
Wrench width
21 mm
Connection size
3/8 in
Outer Diameter
28.5 mm
Length
33 mm
Weight
75 g