FACOM

FACOM Socket for hexagonal nut - J.20H - 3/8" 6-point - 20mm

  • ERIKS:23443216
  • Manufacturer:3148510275208
Image 1
3/8in square drive junior range OGV® 6 point socket.
Save to list

€6.08/ pieceexcl. VAT

€7.36incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
J.H
Wrench width
20 mm
Connection size
3/8 in
Length
33 mm
Weight
70 g