FACOM

FACOM Socket for hexagonal nut - J.20 - 3/8" 12-point - 20mm

  • ERIKS:23443182
  • Manufacturer:3148510272405
Image 1
3/8in square drive junior range OGV® 12 point socket.
Save to list

€6.08/ pieceexcl. VAT

€7.36incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
J
Wrench width
20 mm
Connection size
3/8 in
Outer Diameter
27.2 mm
Length
33 mm
Weight
70 g