FACOM

FACOM Socket for hexagonal nut - J.19LA - long socket 3/8" 12-point - 19mm

  • ERIKS:23443271
  • Manufacturer:3148510281117
Image 1
3/8in square drive junior range long reach OGV® 12 point socket.
Save to list

€14.21/ pieceexcl. VAT

€17.19incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
J.LA
Wrench width
19 mm
Connection size
3/8 in
Length
60 mm
Weight
110 g