FACOM

FACOM Socket for hexagonal nut - J.19H - 3/8" 6-point - 19mm

  • ERIKS:23443215
  • Manufacturer:3148510275109
Image 1
3/8in square drive junior range OGV® 6 point socket.
Save to list

€5.93/ pieceexcl. VAT

€7.18incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
J.H
Wrench width
19 mm
Connection size
3/8 in
Length
33 mm
Weight
62 g
Alternatives
Product Image

FORMAT Socket wrench insert hex. 3/8" 19x30 mm

  • Eriks:23061774
  • Manufacturer:4317784123341

€3.45/ pieceexcl. VAT

€4.17incl. VAT

Estimated delivery date - 12/11/2026