FACOM

FACOM Socket for hexagonal nut - J.15H - 3/8" 6-point - 15mm

  • ERIKS:23443211
  • Manufacturer:3148510274706
Image 1
3/8in square drive junior range OGV® 6 point socket.
Save to list

€5.93/ pieceexcl. VAT

€7.18incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
J.H
Wrench width
15 mm
Connection size
3/8 in
Length
30 mm
Weight
38 g
Alternatives
Product Image

FORMAT Socket wrench insert hex. 3/8" 15x30mm

  • Eriks:23061771
  • Manufacturer:4317784123310

€3.13/ pieceexcl. VAT

€3.79incl. VAT

Estimated delivery date - 12/11/2026