FACOM

FACOM Socket for hexagonal nut - J.14LA - long socket 3/8" 12-point - 14mm

  • ERIKS:23443266
  • Manufacturer:3148510280615
Image 1
3/8in square drive junior range long reach OGV® 12 point socket.
Save to list

€11.95/ pieceexcl. VAT

€14.46incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
J.LA
Wrench width
14 mm
Connection size
3/8 in
Length
55 mm
Weight
60 g