FACOM

FACOM Socket for hexagonal nut - J.14H - 3/8" 6-point - 14mm

  • ERIKS:23443210
  • Manufacturer:3148510274607
Image 1
J.H - 3/8" METRIC 6-POINT SOCKETS
-STANDARDS: NF ISO 2725-1, NF ISO 1711-1, ISO 2725-1, ISO 1711-1, DIN 3124, ASME B107.5
-OGV® profile: more powerful tightening, preserves fasteners.
-Finish: bright chrome.
Save to list

€5.93/ pieceexcl. VAT

€7.18incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
J.H
Wrench width
14 mm
Connection size
3/8 in
Length
30 mm
Weight
34 g
Alternatives
Product Image

FORMAT Socket wrench insert hex. 3/8" 14x30 mm

  • Eriks:23061770
  • Manufacturer:4317784123303

€3.08/ pieceexcl. VAT

€3.73incl. VAT

Estimated delivery date - 12/11/2026