FACOM

FACOM Socket for hexagonal nut - J.12H - 3/8" 6-point - 12mm

  • ERIKS:23443208
  • Manufacturer:3148510274409
Image 1
3/8in square drive junior range OGV® 6 point socket.
Save to list

€5.93/ pieceexcl. VAT

€7.18incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
J.H
Wrench width
12 mm
Connection size
3/8 in
Length
27 mm
Weight
26 g