FACOM

FACOM Socket for hexagonal nut - J.11LA - long socket 3/8" 12-point - 11mm

  • ERIKS:23443263
  • Manufacturer:3148510280318
Image 1
J.LA - 3/8" LONG-REACH METRIC 12-POINT SOCKETS
-STANDARDS: NF ISO 2725-1, NF ISO 1711-1, ISO 2725-1, ISO 1711-1, DIN 3124, ASME B107.5
-OGV® profile: more powerful tightening, preserves fasteners.
-Long-reach sockets for long recess or thread access.
-Available as rack sets (Ref JL.40U).
-Finish: bright chrome.
Save to list

€11.95/ pieceexcl. VAT

€14.46incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
J.LA
Wrench width
11 mm
Connection size
3/8 in
Length
55 mm
Weight
53 g