FACOM

FACOM Socket for hexagonal nut - J.11H - 3/8" 6-point - 11mm

  • ERIKS:23443207
  • Manufacturer:3148510274300
Image 1
J.H - 3/8" METRIC 6-POINT SOCKETS
-STANDARDS: NF ISO 2725-1, NF ISO 1711-1, ISO 2725-1, ISO 1711-1, DIN 3124, ASME B107.5
-OGV® profile: more powerful tightening, preserves fasteners.
-Finish: bright chrome.
Save to list

€5.01/ pieceexcl. VAT

€6.06incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
J.H
Wrench width
11 mm
Connection size
3/8 in
Length
27 mm
Weight
27 g
Alternatives
Product Image

FORMAT Socket wrench insert hex. 3/8" 11x30 mm

  • Eriks:23061768
  • Manufacturer:4317784123280

€2.69/ pieceexcl. VAT

€3.25incl. VAT

Estimated delivery date - 12/11/2026