FACOM

FACOM Socket for hexagonal nut - J.11/16 - 3/8" 12-Point 11/16"

  • ERIKS:23443246
  • Manufacturer:3148510278001
Image 1
3/8in square drive junior range OGV® 12 point socket.
Save to list

€5.86/ pieceexcl. VAT

€7.09incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
J
Wrench width
11/16 in
Connection size
3/8 in
Length
33 mm
Weight
74 g