FACOM

FACOM Socket for hexagonal nut - J.1' - 3/8" 12-Point 1"

  • ERIKS:23443251
  • Manufacturer:3148510278704
Image 1
3/8in square drive junior range OGV® 12 point socket.
Save to list

€7.72/ pieceexcl. VAT

€9.34incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
J
Wrench width
1 in
Connection size
3/8 in
Length
33 mm
Weight
156 g