FACOM

FACOM Socket 6-point - S.7/8 - 1/2" 12-Point 7/8"

  • ERIKS:23443719
  • Manufacturer:3148510545202
Image 1
1/2in square drive 12 point OGV® socket.
Save to list

€5.36/ pieceexcl. VAT

€6.49incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
S
Wrench width
7/8 in
Connection size
1/2 in
Length
38 mm
Weight
90 g