FACOM

FACOM Socket 6-point - S.31/32 - 1/2" 12-Point 31/32"

  • ERIKS:23443721
  • Manufacturer:3148510545608
Image 1
1/2in square drive 12 point OGV® socket.
Save to list

€5.66/ pieceexcl. VAT

€6.85incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
S
Wrench width
31/32 in
Connection size
1/2 in
Length
36 mm
Weight
115 g