FACOM

FACOM Socket 6-point - S.3/8 - 1/2" 12-Point 3/8"

  • ERIKS:23443708
  • Manufacturer:3148510543000
Image 1
1/2in square drive 12 point OGV® socket.
Save to list

€4.64/ pieceexcl. VAT

€5.61incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
S
Wrench width
3/8 in
Connection size
1/2 in
Length
36 mm
Weight
50 g