FACOM

FACOM Socket 6-point - S.25/32 - 1/2" 12-Point 25/32"

  • ERIKS:23443717
  • Manufacturer:3148510544809
Image 1
1/2in square drive 12 point OGV® socket.
Save to list

€4.88/ pieceexcl. VAT

€5.90incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
S
Wrench width
25/32 in
Connection size
1/2 in
Length
36 mm
Weight
80 g