FACOM

FACOM Socket 6-point - S.19/32 - 1/2" 12-Point 19/32"

  • ERIKS:23443712
  • Manufacturer:3148510543802
Image 1
S - 1/2" INCH 12-POINT SOCKETS
-STANDARDS: ASME B107.1
-OGV® profile: more powerful tightening, preserves fasteners.
-Available as rack set Ref S.40U (3/8" --> 21/32") and Ref S.41U (11/16" --> 1").
-Finish: bright chrome.
Save to list

€4.74/ pieceexcl. VAT

€5.74incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
S
Wrench width
19/32" in
Connection size
1/2 in
Length
36 mm
Weight
55 g