FACOM

FACOM Socket 6-point - S.1'3/16 - 1/2" 12-Point 1.3/16"

  • ERIKS:23443726
  • Manufacturer:3148510546452
Image 1
1/2in square drive 12 point OGV® socket.
Save to list

€6.92/ pieceexcl. VAT

€8.37incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
S
Wrench width
1.3/16 in
Connection size
1/2 in
Length
44 mm
Weight
180 g