FACOM

FACOM Socket 6-point - S.1'1/4 - 1/2" 12-Point 1.1/4"

  • ERIKS:23443725
  • Manufacturer:3148510546407
Image 1
1/2in square drive 12 point OGV® socket.
Save to list

€6.92/ pieceexcl. VAT

€8.37incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
S
Wrench width
1.1/4 in
Connection size
1/2 in
Length
44 mm
Weight
205 g