FACOM

FACOM Socket 6-point - NM.77A - impact socket1" - 77mm

  • ERIKS:23447472
  • Manufacturer:3148516588739
Image 1
1in square drive impact mammoth 6 point socket.
Save to list

€357.98/ pieceexcl. VAT

€433.16incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NM.A
Wrench width
77 mm
Connection size
1 in
Length
100 mm
Weight
3500 g