FACOM

FACOM Socket 6-point - NM.75A - impact socket1" - 75mm

  • ERIKS:23447364
  • Manufacturer:3148516562296
Image 1
1in square drive impact mammoth 6 point socket.
Save to list

€339.67/ pieceexcl. VAT

€411.00incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NM.A
Wrench width
75 mm
Connection size
1 in
Length
100 mm
Weight
3300 g