FACOM

FACOM Socket 6-point - NM.70A - impact socket1" - 70mm

  • ERIKS:23447363
  • Manufacturer:3148516562111
Image 1
1in square drive impact mammoth 6 point socket.
Save to list

€252.36/ pieceexcl. VAT

€305.36incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NM.A
Wrench width
70 mm
Connection size
1 in
Length
94 mm
Weight
2980 g