FACOM

FACOM Socket 6-point - NM.65LA - long impact socket1" - 65mm

  • ERIKS:23447414
  • Manufacturer:3148516569660
Image 1
1in square drive impact mammoth long reach 6 point socket.
Save to list

€228.62/ pieceexcl. VAT

€276.63incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NM.LA
Wrench width
65 mm
Connection size
1 in
Length
120 mm
Weight
2200 g