FACOM

FACOM Socket 6-point - NM.65A - impact socket1" - 65mm

  • ERIKS:23447361
  • Manufacturer:3148516561909
Image 1
1in square drive impact mammoth 6 point socket.
Save to list

€175.41/ pieceexcl. VAT

€212.25incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NM.A
Wrench width
65 mm
Connection size
1 in
Length
87 mm
Weight
2730 g