FACOM

FACOM Socket 6-point - NM.60LA - long impact socket1" - 60mm

  • ERIKS:23447412
  • Manufacturer:3148516569400
Image 1
NM.LA - 1" DRIVE LONG-REACH METRIC 6-POINT IMPACT SOCKETS
-STANDARDS: NF ISO 2725-2, NF ISO 1711-2, ISO 2725-2, ISO 1711-2, DIN 3129, ASME B107.33
-For your safety, use impact sockets and accessories with the appropriate rings and pins.
Save to list

€222.67/ pieceexcl. VAT

€269.43incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NM.LA
Wrench width
60 mm
Connection size
1 in
Length
120 mm
Weight
2200 g