FACOM

FACOM Socket 6-point - NM.60A - impact socket1" - 60mm

  • ERIKS:23447359
  • Manufacturer:3148516561732
Image 1
1in square drive impact mammoth 6 point socket.
Save to list

€145.93/ pieceexcl. VAT

€176.58incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NM.A
Wrench width
60 mm
Connection size
1 in
Length
82 mm
Weight
2370 g