FACOM

FACOM Socket 6-point - NM.58A - impact socket1" - 58mm

  • ERIKS:23447358
  • Manufacturer:3148516561657
Image 1
1in square drive impact mammoth 6 point socket.
Save to list

€146.76/ pieceexcl. VAT

€177.58incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NM.A
Wrench width
58 mm
Connection size
1 in
Length
82 mm
Weight
2060 g