FACOM

FACOM Socket 6-point - NM.55LA - long impact socket1" - 55mm

  • ERIKS:23447417
  • Manufacturer:3148516569912
Image 1
NM.LA - 1" DRIVE LONG-REACH METRIC 6-POINT IMPACT SOCKETS
-STANDARDS: NF ISO 2725-2, NF ISO 1711-2, ISO 2725-2, ISO 1711-2, DIN 3129, ASME B107.33
-For your safety, use impact sockets and accessories with the appropriate rings and pins.
Save to list

€163.70/ pieceexcl. VAT

€198.08incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NM.LA
Wrench width
55 mm
Connection size
1 in
Length
100 mm
Weight
1900 g