FACOM

FACOM Socket 6-point - NM.55A - impact socket1" - 55mm

  • ERIKS:23447356
  • Manufacturer:3148516561497
Image 1
1in square drive impact mammoth 6 point socket.
Save to list

€107.81/ pieceexcl. VAT

€130.45incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NM.A
Wrench width
55 mm
Connection size
1 in
Length
80 mm
Weight
1840 g