FACOM

FACOM Socket 6-point - NM.54A - impact socket1" - 54mm

  • ERIKS:23447355
  • Manufacturer:3148516561312
Image 1
1in square drive impact mammoth 6 point socket.
Save to list

€108.37/ pieceexcl. VAT

€131.13incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NM.A
Wrench width
54 mm
Connection size
1 in
Length
80 mm
Weight
1790 g