FACOM

FACOM Socket 6-point - NM.50LA - long impact socket1" - 50mm

  • ERIKS:23447413
  • Manufacturer:3148516569585
Image 1
1in square drive impact mammoth long reach 6 point socket.
Save to list

€161.70/ pieceexcl. VAT

€195.66incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NM.LA
Wrench width
50 mm
Connection size
1 in
Length
100 mm
Weight
1900 g