FACOM

FACOM Socket 6-point - NM.50A - impact socket1" - 50mm

  • ERIKS:23447353
  • Manufacturer:3148516561145
Image 1
1in square drive impact mammoth 6 point socket.
Save to list

€76.66/ pieceexcl. VAT

€92.76incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NM.A
Wrench width
50 mm
Connection size
1 in
Length
75 mm
Weight
1750 g