FACOM

FACOM Socket 6-point - NM.46LA - long impact socket1" - 46mm

  • ERIKS:23447411
  • Manufacturer:3148516569318
Image 1
1in square drive impact mammoth long reach 6 point socket.
Save to list

€102.11/ pieceexcl. VAT

€123.55incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NM.LA
Wrench width
46 mm
Connection size
1 in
Length
100 mm
Weight
1600 g