FACOM

FACOM Socket 6-point - NM.46A - impact socket1" - 46mm

  • ERIKS:23447352
  • Manufacturer:3148516561060
Image 1
1in square drive impact mammoth 6 point socket.
Save to list

€61.03/ pieceexcl. VAT

€73.85incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NM.A
Wrench width
46 mm
Connection size
1 in
Length
70 mm
Weight
1500 g