FACOM

FACOM Socket 6-point - NM.42A - impact socket1" - 42mm

  • ERIKS:23447351
  • Manufacturer:3148516560933
Image 1
1in square drive impact mammoth 6 point socket.
Save to list

€55.72/ pieceexcl. VAT

€67.42incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NM.A
Wrench width
42 mm
Connection size
1 in
Length
70 mm
Weight
1040 g