FACOM

FACOM Socket 6-point - NM.41LA - long impact socket1" - 41mm

  • ERIKS:23447408
  • Manufacturer:3148516569073
Image 1
1in square drive impact mammoth long reach 6 point socket.
Save to list

€88.73/ pieceexcl. VAT

€107.36incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NM.LA
Wrench width
41 mm
Connection size
1 in
Length
100 mm
Weight
1700 g