FACOM

FACOM Socket 6-point - NM.41A - impact socket1" - 41mm

  • ERIKS:23447350
  • Manufacturer:3148516560858
Image 1
1in square drive impact mammoth 6 point socket.
Save to list

€54.23/ pieceexcl. VAT

€65.62incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NM.A
Wrench width
41 mm
Connection size
1 in
Length
70 mm
Weight
1040 g