FACOM

FACOM Socket 6-point - NM.38A - impact socket1" - 38mm

  • ERIKS:23447348
  • Manufacturer:3148516560513
Image 1
1in square drive impact mammoth 6 point socket.
Save to list

€51.44/ pieceexcl. VAT

€62.24incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NM.A
Wrench width
38 mm
Connection size
1 in
Length
65 mm
Weight
840 g