FACOM

FACOM Socket 6-point - NM.34LA - long impact socket1" - 34mm

  • ERIKS:23447404
  • Manufacturer:3148516568601
Image 1
1in square drive impact mammoth long reach 6 point socket.
Save to list

€77.77/ pieceexcl. VAT

€94.10incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NM.LA
Wrench width
34 mm
Connection size
1 in
Length
100 mm
Weight
1300 g