FACOM

FACOM Socket 6-point - NM.33A - impact socket1" - 33mm

  • ERIKS:23447344
  • Manufacturer:3148516560001
Image 1
1in square drive impact mammoth 6 point socket.
Save to list

€43.02/ pieceexcl. VAT

€52.05incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NM.A
Wrench width
33 mm
Connection size
1 in
Length
63 mm
Weight
750 g