FACOM

FACOM Socket 6-point - NM.32A - impact socket1" - 32mm

  • ERIKS:23447343
  • Manufacturer:3148516559982
Image 1
NM.A - 1" DRIVE METRIC 6-POINT IMPACT SOCKETS
-STANDARDS: NF ISO 2725-2, NF ISO 1711-2, ISO 2725-2, ISO 1711-2, DIN 3129, ASME B107.33
-For your safety, use impact sockets and accessories with the appropriate rings and pins.
Save to list

€43.02/ pieceexcl. VAT

€52.05incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NM.A
Wrench width
32 mm
Connection size
1 in
Length
63 mm
Weight
760 g